Zoro Homepage

CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 50ft- Gray

  • Mfr # 100863GY

  • Zoro # G0285172


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100863GY
Zoro #
G0285172
UPC #
-
Country of Origin
China

Description

These CAT6A shielded patch cables are double shielded meaning each pair is foil shielded and cables are 4 pair braid shielded, for the most protection! In addition, Snagless Cat6A 10 gig shielded Ethernet patch cables have molded boots to prevent cables from snagging when pulled through tight spaces.
Type: CAT6A
Color: Gray
Length: 50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.