Zoro Homepage

CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 3ft- Gray

  • Mfr # 100353GY

  • Zoro # G0287403


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100353GY
Zoro #
G0287403
UPC #
-
Country of Origin
China

Description

these cables are capable to reach up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Cat8 Ethernet Cables are the first future proof, cost effective, high performance solution, besides CAT8 patch cables are backwards compatible with all categories CAT5E, CAT6, Cat6A, CAT7. and have a molded snagless boot. Type: Cat8 Length: 3ft Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.