
Color Boots for RJ45 Plug, Red, 100pk
Mfr # 101301RD
Zoro # G0294412
product price: $14.15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101301RD
Zoro #
G0294412
UPC #
-
Country of Origin
China
Description
These colored boots for plugs are made from flexible material and can be easily installed on your cables to speed identification, protect your plugs, as double security, and keep them organized. For installation, just simply place the colored boots on the cord. They are designed for any category, RJ45 solid or stranded UTP (unshielded twisted pair) cables which are found in many Ethernet networks and telephone systems.
Wire insert diameter: 5.8mm (0..23")
Qty: 100
Color: Red
Wire insert diameter: 5.8mm (0..23")
Qty: 100
Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.