Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DB9 Male to Male Serial Cable- 15Ft

  • Mfr # 180213

  • Zoro # G0298786


product price: $11.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180213
Zoro #
G0298786
UPC #
-
Country of Origin
China

Description

DB9 serial cable is used to connect PC and device with DB9 serial port. The cable is fully shielded to prevent unwanted EMI/RFI interference and the 25 pin connectors have fully molded heads with thumbscrews to provide a quick and easy connection every time.
Type: DB9 Male to DB9 Male
Length: 15ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.