Zoro Homepage

F-Type Screw-on RG6 Cable Black- 6Ft

  • Mfr # 202703

  • Zoro # G0285958


product price: $10.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202703
Zoro #
G0285958
UPC #
-
Country of Origin
China

Description

RG59 coax cables are ideal to carry video signals for high definition applications because they reduce loss over long distances. Choose between nickel plated RG59 cables with RCA plugs, nickel plated RG59 cables with F plugs (available in black and white), gold plated RG59 cables with F plugs, and nickel plated RG59 cables with BNC plugs.
Plating: Nickel
Plug: F-Type
Type: RG6
Length: 6 ft
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.