Zoro Homepage

HDMI Cable 3D 4K 30AWG- 10Ft

  • Mfr # 181267

  • Zoro # G0280114


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181267
Zoro #
G0280114
UPC #
-
Country of Origin
China

Description

High Definition Multimedia Interfaces transmits compressed digital data, and is a good alternative for coaxial cable. These cables/adapters allow you to connect all of your high speed HDMI devices with high quality gold plated plugs.
30AWG, Tinned copper
OD:6.0mm
Max Resolution : 4K,2K
Data Throughput: 10.2Gbps
1080p resolution at 60Hz
4K resolution at 24Hz
Deep Color up to 16-bits per channel
Plug protection caps
RoHS compliant
Type: HDMI M/M High Speed Cable w/ Ethernet
Length: 10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.