Zoro Homepage

In-wall Speaker Wire, 14AWG/2C OFC CMR UL- 500ft- White Jacket

  • Mfr # 203703

  • Zoro # G0265484


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203703
Zoro #
G0265484
UPC #
-
Country of Origin
China

Description

This oxygen free copper in-wall rated speaker wire is used for providing your audio installation with a clean setup and look. The rating allows installation without having to enclose the cables in a channel or pipes for further flexibility in your install.
Ratings: OFC CMR UL
Stranded: 65 stranded
Wire Gauge: 14 AWG
Conductors: 2
Length: 500Ft
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.