
In-wall Speaker Wire, 16AWG/4C OFC CMR UL- 500ft- White Jacket
Mfr # 203702
Zoro # G0289153
product price: $248.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203702
Zoro #
G0289153
UPC #
-
Country of Origin
China
Description
This oxygen free copper in-wall rated speaker wire is used for providing your audio installation with a clean setup and look. The rating allows installation without having to enclose the cables in a channel or pipes for further flexibility in your install.
Ratings: OFC CMR UL
Stranded: 65 stranded
Wire Gauge: 16 AWG
Conductors: 4
Length: 500Ft
Color: White
Ratings: OFC CMR UL
Stranded: 65 stranded
Wire Gauge: 16 AWG
Conductors: 4
Length: 500Ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.