Zoro Homepage

Modular Cable Reel 26AWG 6 Conductor Silver Satin- 1000Ft

  • Mfr # 170205

  • Zoro # G0283824


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170205
Zoro #
G0283824
UPC #
-
Country of Origin
China

Description

Flat modular telephone cords come in may be straight pinned or reversed pinned with a silver jacket color. These cables are used for voice applications(reverse), or data applications(straight).
Gauge: 26AWG
Conductors: 6
Length: 1000ft
Color: Silver Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.