Zoro Homepage

Mounting Hinge for 48 -Port Patch Panel 3.5 inch- 2U

  • Mfr # 102216

  • Zoro # G0276054


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102216
Zoro #
G0276054
UPC #
-
Country of Origin
China

Description

2U wall mount bracket for installation of 48 -Port patch panels or other 19" rack mount devices. Hinged for easy access to wiring. Panel screws are included.
Includes :
Bracket
(8)M5 Mounting Screws
Dimensions: 3.5"(H) x 19" (W) x 6" (D)
Weight : 2.5LBS
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.