Zoro Homepage

Mounting Hinge for 96 -Port Patch Panel 7 inch- 4U

  • Mfr # 102227

  • Zoro # G0292757


product price: $47.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102227
Zoro #
G0292757
UPC #
-
Country of Origin
China

Description

4U wall mount bracket for installation of 96-Port patch panels or other 19" rack mount devices. Hinged for easy access to wiring. Panel screws are included.
Includes :
Bracket
(16)M5 Mounting Screws
Dimensions: 7"(H) x 19" (W) x 6" (D)
Weight : 5.7LBS
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.