Zoro Homepage

Polarized Speaker Wire Coil CCA 22AWG/2- 50ft- Clear Jacket

  • Mfr # 203655

  • Zoro # G0297894


product price: $13.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203655
Zoro #
G0297894
UPC #
-
Country of Origin
China

Description

Our easy to connect polarized bulk speaker cables are RoHS compliant, and is ideal wire for audio installations at home and work. The high strand, rope lay conductors give the cable extra flexibility to be easily run around obstructions. The cable comes on a paper spool and has a clear jacket and polarity marker for easy installation.
Size: 22AWG
Conductors: 2
Length: 50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.