This item is Discontinued.

Bestlink Netware Rackmount Switch TP-Link SF1016DS- 16 Port 10/100Mbps 102306

This item is Discontinued.

Bestlink Netware

Rackmount Switch TP-Link SF1016DS- 16 Port 10/100Mbps (Discontinued)

Mfr # 102306
Zoro # G0308717
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102306
Zoro #
G0308717
UPC #
-
Country of Origin
China

Description

The 10/100Mbps Ethernet Switch is designed for SOHO (Small Office/Home Office) or work group users. Rack-mount size metal case design combined with a safety certified internal power supply make the Switch the most robust product which is very cost-effective for less than 24 users environment.
Ports: 16
Dimensions (WxDxH): 11.6 x 7.1 x 1.7 in. (294 x 180 x 44 mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.