Zoro Homepage

RG59 w/2x18AWG Power- 500ft- White CM

  • Mfr # 202609WT

  • Zoro # G0296512


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202609WT
Zoro #
G0296512
UPC #
-
Country of Origin
China

Description

For all personal and professional video cable installations, a perfect choice is an RG59 Coaxial cable. Made out of 95% bare copper braid and paired with 18AWG of stranded copper wire, this 2x18 RG59 video cable makes for a powerful conductor.
RG59 coaxial cable, made out of 95% copper braid, 22AWG
Power wire, 18AWG stranded copper wire
Great for video applications such as VCRs and digital cable
CMR Rated
Length: 500ft
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.