Zoro Homepage

RJ45 CAT5e Plug Solid 2-Prong 6 Micron, 100pk

  • Mfr # 101209

  • Zoro # G0298542


product price: $20.35

Key Features

Item - Data Cable
Art Paper Roll
Jacket Material
Sulphite
Length
1000 ft
Width
36"
Height
7.40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101209
Zoro #
G0298542
UPC #
-
Country of Origin
China

Dimensions

Length
1000 ft
Width
36"
Height
7.40"

Details

Item - Data Cable
Art Paper Roll
Jacket Material
Sulphite
Features
Flame Retardant
Application/Usage
Banner
Recycled
No

Description

These RJ45 plugs allow you to complete your cable termination. The modular plug has gold plating on the contacts for a more reliable connection and protection against corrosion and aging.
Cable Plug Type: Solid
Shielding: No
Category: Cat5E
# of Prongs: 2
# of Microns: 6
Qty: 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.