Zoro Homepage

Shielded 18AWG/2 Power CMR- 1000Ft- White

  • Mfr # 203706WT

  • Zoro # G0312865


product price: $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203706WT
Zoro #
G0312865
UPC #
-
Country of Origin
China

Description

Sheathed in a CMR rated jacket, these security copper power wires are flame retardant and self-extinguishing in the case of a fire. Additionally, they work best as permanent solutions that don’t need to constantly move and bend.
18 AWG
2 Conductor
Foil shield + drain wire
UL listed
CMR (riser) rated
Length: 1000ft
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.