Zoro Homepage

Space Blank- 3U

  • Mfr # 102253

  • Zoro # G0286606


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102253
Zoro #
G0286606
UPC #
-
Country of Origin
China

Description

This rackmount space blank allows you to block off unused spaces and allows for passive airflow direction. This blank is made of 16 gauge(0.0635" thick) steel for added durability and to uphold the integrity of your rackmount system.
Dimensions: 5.25" x 19"
Flange: 0.5"
Weight: 1.95LBS
RMU: 3U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.