Zoro Homepage

Stereo(3.5mm) M/F Speaker/Headset Cable- 75Ft

  • Mfr # 201415

  • Zoro # G9918271


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201415
Zoro #
G9918271
UPC #
-
Country of Origin
China

Description

Standard RCA cables used to carry audio and video signals from electronic components like dvd players to televisions.
Cable Type: 3.5mm M/F Speaker/Headset Cable
Length: 75ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.