Zoro Homepage

Stereo(3.5mm) M/M Speaker/Headset Cable- 6Ft

  • Mfr # 201405

  • Zoro # G9918299


product price: $10.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201405
Zoro #
G9918299
UPC #
-
Country of Origin
China

Description

Standard RCA cables used to carry audio and video signals from electronic components like dvd players to televisions.
Cable Type: 3.5mm M/M Speaker/Headset Cable
Length: 6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.