This item is Discontinued.

Bestlink Netware Support Bar for Patch Panel- 19"- 1U 102250

This item is Discontinued.

Bestlink Netware

Support Bar for Patch Panel- 19"- 1U (Discontinued)

Mfr # 102250
Zoro # G0295846
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102250
Zoro #
G0295846
UPC #
-
Country of Origin
China

Description

This support bar adds additional support and stability to the back side of patch panels and keeps the cables and equipment from sagging. This keeps your system running smoothly and prevents strain relief on your cables to further keep your home or office space organized.
RMU: 1U
Color: Black
RoHs Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.