
Universal 1 5/16" Wall Mount J-Hooks, 25pk
Mfr # 102291
Zoro # G0316873
product price: $48.79
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291
Zoro #
G0316873
UPC #
-
Country of Origin
China
Description
The Universal J-Hook system provides a Wire management solution at comfortable price. The J-hooks are designed to be used with threaded rods, ceiling-drop wires and wall mount wiring.
Material: 16AWG Galvanized steel
Max Load: 60Lbs
Capacity: 50 Cables
Size: 1-5/16"
Qty: 25
Material: 16AWG Galvanized steel
Max Load: 60Lbs
Capacity: 50 Cables
Size: 1-5/16"
Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.