Zoro Homepage

Universal 2" Wall Mount J-Hook, 25pk

  • Mfr # 102292

  • Zoro # G0314554


product price: $58.99

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102292
Zoro #
G0314554
UPC #
-
Country of Origin
China

Description

The Universal J-Hook system provides a Wire management solution at comfortable price. The J-hooks are designed to be used with threaded rods, ceiling-drop wires and wall mount wiring.
Material: 16AWG Galvanized steel
Max Load: 60Lbs
Capacity: 90 Cables
Size: 2"
Qty: 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.