Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unshielded CMR Thermostat Cable Solid Copper PVC- 20/2- 500Ft

  • Mfr # 202879

  • Zoro # G0290806


product price: $69.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202879
Zoro #
G0290806
UPC #
-
Country of Origin
China

Description

This unshielded CMR thermostat connects thermostat controls to a main power circuit. It is typically used in commercial building applications to wire bell and fire alarm systems, as well as heating and air conditioning controls.
Gauge: 20AWG
Conductors: 2
Length: 500ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.