Zoro Homepage

Wallmount Cabinet DIY Kit- 9U

  • Mfr # 102255

  • Zoro # G0302803


product price: $217.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102255
Zoro #
G0302803
UPC #
-
Country of Origin
China

Description

This 9U Wallmount cabinet is DIY kit. Assembly is easy, it takes only 15 mins for the first unit, and less than 10 mins afterwards.
2 Sets of adjustable mounting rails (adjusting in 1 increments)
Removable side panels
Cage nut style mounting rails
Top and bottom removable cable slots
Glass front door with built in lock
Maximum Weight Capacity: 150 lbs
Depth: 23.75 inches (Maxi Depth 20.5 Inches)
Width: 22.5 inches Rail Width - 19 inch EIA Compliant
Height: 20 inches
Shelf and fan not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.