Black Diamond, Fabric, Without Doors, With Tinted Vinyl Side and Rear Windows, With Sunroof

  • Mfr # 54723-35

  • Zoro # G106128834


product price:  $1,353.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Unlimited Rubicon|2007,2017,Jeep,Wrangler,Unlimited Sahara|2007,2010,Jeep,Wrangler,Unlimited X|2010,2017,Jeep,Wrangler,Unlimited Sport|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,|2018,2018,Jeep,Wrangler JK,Unlimited Rubicon|2018,2018,Jeep,Wrangler JK,Unlimited Sahara|2018,2018,Jeep,Wrangler JK,Unlimited Sport|2018,2018,Jeep,Wrangler JK,Unlimited Sport S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54723-35
Zoro #
G106128834
UPC #
77848092986
Country of Origin
Mexico

Details

Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Unlimited Rubicon|2007,2017,Jeep,Wrangler,Unlimited Sahara|2007,2010,Jeep,Wrangler,Unlimited X|2010,2017,Jeep,Wrangler,Unlimited Sport|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,|2018,2018,Jeep,Wrangler JK,Unlimited Rubicon|2018,2018,Jeep,Wrangler JK,Unlimited Sahara|2018,2018,Jeep,Wrangler JK,Unlimited Sport|2018,2018,Jeep,Wrangler JK,Unlimited Sport S

Description

The Supertop Ultra is our most advanced soft top for the Jeep Wrangler! The Supertop Ultra can fully retract with our patent-pending guide track system. The enhanced Sunrider sunroof bathes all passengers in open air.


Patented lift assist makes it simple for one person to shift the top from fully retracted to Sunrider position.


Run the Supertop Ultra four ways: fully-enclosed, Sunrider open, Safari-style bikini or fully open


  • Can be operated confidently thanks to Bestop's patented guide track system assisting in putting the top up or down

  • Features traditional square-back profile consistent with traditional Jeep silhouette

  • Combination of zippers and zipper-less channels makes window install and removal seamless

  • When retracted the top smoothly and neatly folds behind rear seats

  • Made of high-grade premium fabric that maintains its shape in all temperatures, is mildew resistant and contains UV inhibitor


Details:


  • Fits: Jeep 2007-2018 Wrangler JK 4 Door

  • Color: Black Diamond

  • Series: Supertop

  • Style: Squareback

  • Top Type: Soft Top

  • Install Time: 4 Hours

  • Warranty: 5 year

  • Sold As: Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.