This item is Discontinued.

Bestop Trektop Ultra Slantback Soft Top For Jeep 2018-Current Wrangler JL 4 Door Black 54925-17

This item is Discontinued.

Bestop

Trektop Ultra Slantback Soft Top For Jeep 2018-Current Wrangler JL 4 Door Black (Discontinued)

Mfr # 54925-17
Zoro # G006128743
UPC # 77848139025
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54925-17
Zoro #
G006128743
UPC #
77848139025
Country of Origin
Mexico

Details

Vehicle Fits

Description

The Trektop Ultra takes our most advanced soft top for the Jeep Wrangler JL (Supertop Ultra) and adds the coveted fastback styling! The Trektop Ultra can fully retract with our patent-pending guide track system. The enhanced Sunrider sunroof bathes all passengers in open air.


Patented lift assist makes it simple for one person to shift the top from fully retracted to Sunrider position.


  • Features the fastback (slant back) appearance

  • Flow-Back technology using Bestop's patented Guide-Track system simplifies your access to open air - and lets the entire top slide neatly into the cargo area

  • Enhanced Sunrider sunroof bathes all passengers in open air

  • Patented lift assist makes it simple for one person to shift the top from fully retracted to Sunrider feature

  • Run it in four ways: fully-enclosed, Sunrider open, Safari-style bikini or fully open

  • Constructed in our premium Twill fabric


Details:


  • Fits: Jeep 2018-Current Wrangler JL 4 Door

  • Color: Black

  • Material: Premium Twill

  • Series: TrekTop Ultra

  • Style: Slantback

  • Top Type: Soft Top

  • Install Time: 4 Hours

  • Warranty: Limited Lifetime

  • Product Note: Ships in two boxes: Box 1: Soft Goods 50927-17 (077848141790) - Weight 42 lbs; Box 2: Hardware 50926-01 (077848141806) - Weight 59 lbs

  • Sold As: Bundle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.