Zoro Homepage

Jeep Half Doors HighRock 4x4 Element Upper Fabric Half Doors For Jeep 2020-2024 Gladiator Front Prr

  • Mfr # 51742-17

  • Zoro # G213991840


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51742-17
Zoro #
G213991840
UPC #
077848138806
Country of Origin
Mexico

Details

Vehicle Fits

Description

Upper Fabric Doors are a natural for your basic Element Doors. They help reduce wind turbulence while retaining a zip-down vinyl window. Installation is a simple process by dropping the upper doors into pre-drilled holes in the upper tube of the Element Doors.


Combine with optional Element Door Enclosure Kit for a full-door experience at a fraction of the cost of new factory full doors.


Fits Element Doors 51809, 51825


  • Automotive-quality weatherstripping for tight, weather-resistant seal

  • Hook-n-Loop fastening system for secure attachment to lower door

  • Shaped to fit identical profile of your model's Element Doors

  • Sold in pairs


Details:


  • Fits: Jeep 2020-2024 Gladiator

  • Color: Black

  • Material: Premium Twill

  • Location: Front

  • Series: HighRock 4x4

  • Install Time: 0.5 Hours

  • Warranty: 1 year

  • Sold As: Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.