Jeep Rear Bench Seat Trailmax II Fold-N-Tumble Seat For Jeep 1955-1983 CJ5 All Vinyl

  • Mfr # 39440-01

  • Zoro # G614036614


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39440-01
Zoro #
G614036614
UPC #
077848028343
Country of Origin
Mexico

Details

Vehicle Fits

Description

Rear seat folds and tumbles for maximum cargo room. Atlas Frame for super-solid structure that gives shape and support to entire seat


Available in Fold-N-Tumble design with headrests, or fixed seat back/no headrests for older Jeep classics


  • V-ROR variable-resistance springs respond to increasing pressure with increased support

  • Ultimate Foam closed-cell seat material is treated for water-resistance and flame retardance

  • Classified as FMVSS 302 & 207 Compliant in Flammability ratings

  • Choose best-quality all-automotive vinyl uphostery

  • Sold as individual seat


Please note: Trailmax II seats do not have the factory fold-and-tumble forward operation. Bestop Rear Seats are not compatible with Bestop Instatrunk. Seats may need adapters depending on the year of the Jeep. Please check installation guide for specifics.


Details:


  • Fits: Jeep 1955-1983 CJ5

  • Color: Black Crush

  • Material: All Vinyl

  • Location: Rear

  • Series: Trailmax II Fold-N-Tumble

  • Seat Type: Bench

  • Install Time: 0.5 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.