Shop BESTOP

Jeep Rear Bench Seat Trailmax II Fold-N-Tumble Seat For Jeep 1997-2006 Wrangler TJ All Vinyl

  • Mfr # 39435-01

  • Zoro # G514036615


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1997,2006,Jeep,Wrangler,|1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39435-01
Zoro #
G514036615
UPC #
77848028275
Country of Origin
Mexico

Details

Vehicle Fits
1997,2006,Jeep,Wrangler,|1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition

Description

Rear seat folds and tumbles for maximum cargo room. Atlas Frame for super-solid structure that gives shape and support to entire seat


Available in Fold-N-Tumble design with headrests, or fixed seat back/no headrests for older Jeep classics


  • V-ROR variable-resistance springs respond to increasing pressure with increased support

  • Ultimate Foam closed-cell seat material is treated for water-resistance and flame retardance

  • Classified as FMVSS 302 & 207 Compliant in Flammability ratings

  • Choose best-quality all-automotive vinyl uphostery

  • Sold as individual seat


Please note: Trailmax II seats do not have the factory fold-and-tumble forward operation. Bestop Rear Seats are not compatible with Bestop Instatrunk. Seats may need adapters depending on the year of the Jeep. Please check installation guide for specifics.


Details:


  • Fits: Jeep 1997-2006 Wrangler TJ

  • Color: Black Crush

  • Material: All Vinyl

  • Location: Rear

  • Series: Trailmax II Fold-N-Tumble

  • Seat Type: Bench

  • Install Time: 0.5 Hours

  • Warranty: 1 year

  • Sold As: Each

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.