
Jeep Soft Top Supertop Squareback Soft Top For Jeep 2007-2018 Wrangler JK 2 Door
Mfr # 54822-17
Zoro # G806128707
product price:Â $1,706.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Rubicon|2007,2017,Jeep,Wrangler,Sahara|2007,2010,Jeep,Wrangler,X|2010,2017,Jeep,Wrangler,Sport|2011,2011,Jeep,Wrangler,70th Anniversary|2016,2016,Jeep,Wrangler,75th Anniversary|2016,2016,Jeep,Wrangler,Sport S|2018,2018,Jeep,Wrangler JK,|2018,2018,Jeep,Wrangler JK,Rubicon|2018,2018,Jeep,Wrangler JK,Sahara|2018,2018,Jeep,Wrangler JK,Sport|2018,2018,Jeep,Wrangler JK,Sport S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54822-17
Zoro #
G806128707
UPC #
77848099794
Country of Origin
Mexico
Details
Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Rubicon|2007,2017,Jeep,Wrangler,Sahara|2007,2010,Jeep,Wrangler,X|2010,2017,Jeep,Wrangler,Sport|2011,2011,Jeep,Wrangler,70th Anniversary|2016,2016,Jeep,Wrangler,75th Anniversary|2016,2016,Jeep,Wrangler,Sport S|2018,2018,Jeep,Wrangler JK,|2018,2018,Jeep,Wrangler JK,Rubicon|2018,2018,Jeep,Wrangler JK,Sahara|2018,2018,Jeep,Wrangler JK,Sport|2018,2018,Jeep,Wrangler JK,Sport S
Description
The Supertop Ultra is our most advanced soft top for the Jeep Wrangler! The Supertop Ultra can fully retract with our patent-pending guide track system. The enhanced Sunrider sunroof bathes all passengers in open air.
Patented lift assist makes it simple for one person to shift the top from fully retracted to Sunrider position.
Run the Supertop Ultra four ways: fully-enclosed, Sunrider open, Safari-style bikini or fully open
- Can be operated confidently thanks to Bestop's patented guide track system assisting in putting the top up or down
- Features traditional square-back profile consistent with traditional Jeep silhouette
- Combination of zippers and zipper-less channels makes window install and removal seamless
- When retracted the top smoothly and neatly folds behind rear seats
- Made of high-grade premium fabric that maintains its shape in all temperatures, is mildew resistant and contains UV inhibitor
Details:
- Fits: Jeep 2007-2018 Wrangler JK 2 Door
- Color: Black
- Material: Premium Twill
- Series: Supertop
- Style: Squareback
- Top Type: Soft Top
- Install Time: 4 Hours
- Warranty: Limited Lifetime
- Sold As: Each
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.