Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep Tailgate Bar For Jeep 1997-2006 Wrangler TJ Classic Black

  • Mfr # 52600-01

  • Zoro # G414036609


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1997,2006,Jeep,Wrangler,|1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52600-01
Zoro #
G414036609
UPC #
077848019235
Country of Origin
Mexico

Details

Vehicle Fits
1997,2006,Jeep,Wrangler,|1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition

Description

You can't properly mount the rear vinyl window of your soft top without a Tailgate Bar and these parts tend to get broken or lost over time or the rubber seal becomes torn and worn out.


Bestop's Tailgate Bars are the best in the business and include custom retainer mounts for a new installation.


  • Black finished steel construction resists corrosion and scratches

  • Integrated durable rubber seal

  • Two retainer mounts with mounting screws


Details:


  • Fits: Jeep 1997-2006 Wrangler TJ

  • Color: Black

  • Material: Steel

  • Install Time: 0.75 Hours

  • Warranty: 1 year

  • Product Note: Not Compatible with Trektop Classic

  • Sold As: Kit

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.