Jeep Tailgate Bar For Jeep 2018-Current Wrangler JL Not Compatible with OEM Tops Black

  • Mfr # 52700-01

  • Zoro # G814036612


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2018,2020,Jeep,Wrangler,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52700-01
Zoro #
G814036612
UPC #
077848139797
Country of Origin
Mexico

Details

Vehicle Fits
2018,2020,Jeep,Wrangler,

Description

You can't properly mount the rear vinyl window of your soft top without a Tailgate Bar and these parts tend to get broken or lost over time or the rubber seal becomes torn and worn out.


Bestop's Tailgate Bars are the best in the business and include custom retainer mounts for a new installation.


  • Black finished steel construction resists corrosion and scratches

  • Integrated durable rubber seal

  • Two retainer mounts with mounting screws


Details:


  • Fits: Jeep 2018-Current Wrangler JL

  • Color: Black

  • Material: Steel

  • Install Time: 0.5 Hours

  • Warranty: 1 year

  • Product Note: Not Compatible with OEM Tops

  • Sold As: Kit

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.