This item is Discontinued.

Bestop Jeep Tube Doors HighRock 4x4 Element Doors For Jeep 2007-2018 Wrangler JK Matte Black 51827-01

Jeep Tube Doors HighRock 4x4 Element Doors For Jeep 2007-2018 Wrangler JK Matte Black (Discontinued)

  • Mfr # 51827-01
  • Zoro # G414018063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51827-01
Zoro #
G414018063
UPC #
077848094232
Country of Origin
Mexico

Details

Vehicle Fits

Description

Ready for adventure? HighRock 4x4 Element Doors are high-strength tube doors that provide fantastic on-trail visibility, protection, and enough options to match your vehicle and your style.


Add optional Storage Bags, Enclosure Kit or even Upper Door Panels to make your next safari a memorable one.


  • Includes two lower door frames with automotive-type rotary paddle handles and replacement door striker pins

  • Fully-welded construction with door-stop straps

  • Mounting points for Highrock 4x4 Mirrors for bolt-on convenience

  • Available in choice of finishes: Satin Black or Matte Black


Details:


  • Fits: Jeep 2007-2018 Wrangler JK

  • Color: Matte Black

  • Location: Rear

  • Series: HighRock 4x4

  • Install Time: 0.25 Hours

  • Warranty: 1 year

  • Product Note: Door Strikers Not Included

  • Sold As: Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.