Jeep Bikini Top Traditional Bikini Top For Jeep 1955-1975 CJ5 Black Crush

  • Mfr # 52505-01

  • Zoro # G506173908


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1955,1958,Jeep,Willys,CJ-5|1959,1975,Jeep,CJ5,|1959,1981,Jeep,CJ5,|1975,1981,Jeep,CJ5,Renegade|1977,1980,Jeep,CJ5,Golden Eagle|1980,1981,Jeep,CJ5,Laredo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52505-01
Zoro #
G506173908
UPC #
077848022389
Country of Origin
China

Details

Vehicle Fits
1955,1958,Jeep,Willys,CJ-5|1959,1975,Jeep,CJ5,|1959,1981,Jeep,CJ5,|1975,1981,Jeep,CJ5,Renegade|1977,1980,Jeep,CJ5,Golden Eagle|1980,1981,Jeep,CJ5,Laredo

Description

Classic, old-school styling using modern materials. A Traditional Bikini covers the front seats and has two tie-down straps that hook up to footman loops at either rear corner of the body tub.


Very retro, and it gets the job done.


For 1951-1991 M38A1, CJ's and early YJ Wranglers - separate windshield channel may be required on later models


  • Attach to windshield header and to footman loops in rear body tub

  • Premium fabric maintains its shape in any temperature, is mildew-resistant, resists UV fading

  • High strength thread at all stress points ensures durable Bikini top construction

  • Industrial-grade webbing helps minimize flapping


Details:


  • Fits: Jeep 1955-1975 CJ5

  • Color: Black Crush

  • Style: Traditional

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.