
Rounded Upper Half Doors Rear Corner Jeep 1988-1995 Wrangler YJ Fits Supertop Classic 54599, 51599 (Discontinued)
- Mfr # 51780-15
- Zoro # G714018053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51780-15
Zoro #
G714018053
UPC #
077848046866
Country of Origin
Mexico
Details
Vehicle Fits
1988,1995,Jeep,Wrangler,|1988,1993,Jeep,Wrangler,|1988,1992,Jeep,Wrangler,Islander|1988,1990,Jeep,Wrangler,Laredo|1988,1988,Jeep,Wrangler,S|1988,1995,Jeep,Wrangler,Sahara|1988,1988,Jeep,Wrangler,Sport|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande
Description
Upper Half Doors are specifically designed to fit factory lower hard doors in combination with factory or factory-style soft tops. Kits include a left and right upper door window.
- Snug fit is ensured by using adjustable door collars
- Double-bulb weather stripping surrounds the door to facilitate a good seal
- Exterior fabric color matches Bestop and factory original soft tops
- Sold in pairs
Note: Bestop Upper Door Kits cannot be used in conjunction with Bestop Lower Fabric Half Doors. If you are interested in combining upper and lower doors, check out our 2-Piece Fabric Door Kits
Details:
- Fits: Jeep 1988-1995 Wrangler YJ
- Color: Black Denim
- Material: Fabric
- Location: Upper Rear Corner
- Door Type: Half Door
- Warranty: 1 year
- Product Note: Fits Rounded Upper Rear Corner (Fits Supertop Classic 54599, 51599)
- Sold As: Pair
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.