Zoro Homepage

Spare Tire Covers Size 28 Inch x 8 Inch

  • Mfr # 61028-01

  • Zoro # G113991872


product price: $49.99
/ea

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61028-01
Zoro #
G113991872
UPC #
77848026660
Country of Origin
Mexico

Details

Vehicle Fits

Description

So who needs a tire cover? Anyone who wants to keep all the dirt and dust off the rear-mounted spare tire. Plus a tire cover can prevent the sun's degrading UV rays from attacking that expensive rubber back there.


Available in a variety of colors to fit your vehicle's color scheme.


  • Premium fabric with cotton backing in color matching factory original colors

  • Eight custom sizes sewn with industrial strength thread

  • Sewn-in elastic band allows for a snug fit


Details:


  • Fits: Universal

  • Size: 28 x 8 Inch

  • Color: Black Crush

  • Material: Premium Fabric

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.