Zoro Homepage

STORAGE BAG

  • Mfr # 42815-35

  • Zoro # G014018098


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2007,2017,Jeep,Wrangler,|2018,2018,Jeep,Wrangler JK,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42815-35
Zoro #
G014018098
UPC #
077848135058
Country of Origin
Mexico

Details

Vehicle Fits
2007,2017,Jeep,Wrangler,|2018,2018,Jeep,Wrangler JK,

Description

Protect your Jeep or Bronco windows with Bestop's weather-resistant storage bags, allowing you to fully embrace the outdoor experience.


An industry leading 30 day Satisfaction Guarantee and Warranty is included for the ultimate in purchase protection.


Top Compatibility:


  • 2021-Current Ford Bronco: 2Door and 4Door Trektop (Must separate tailgate bar from window)

  • Jeep Wrangler JK: 2Door and 4Door Supertop

  • Jeep Wrangler JK: 2Door and 4Door Trektop

  • Jeep Wrangler JK: 2Door and 4Door Trektop Glide

  • Jeep Wrangler JK: 4Door Supertop Ultra

  • Jeep Wrangler JL: 4Door Supertop (Rear window is a snug fit)

  • Jeep Wrangler JL: 2Door and 4Door Trektop

  • Jeep Wrangler JL: 4Door Supertop Ultra

  • Jeep Wrangler JL: 4Door Trektop Ultra

  • Jeep Wrangler JL: 2Door Trektop Glide (Windows are a snug fit, must separate tailgate bar from window)

  • Jeep Wrangler TJ: Supertop

  • Jeep Wrangler TJ: Trektop

  • Jeep Wrangler TJ Unlimited: Supertop (Fold the front-facing edge of the side windows)

  • For all YJ and CJ full tops we recommend our Hoss Window Duffle


Details:


  • Fits: Jeep 2007-18 Wrangler JK 2018-Up Wrangler JL 04-06 Wrangler TJ 2021-2024 Ford Bronco

  • Color: Black

  • Install Time: 0.25 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.