Zoro Homepage

Sunrider for Hardtop For Jeep 2020-2024 Gladiator

  • Mfr # 52454-17

  • Zoro # G806173974


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2020,2023,Jeep,Gladiator,Overland|2020,2024,Jeep,Gladiator,Sport S|2020,2024,Jeep,Gladiator,Sport|2020,2024,Jeep,Gladiator,Rubicon|2020,2020,Jeep,Gladiator,Launch Edition|2020,2024,Jeep,Gladiator,Mojave|2020,2020,Jeep,Gladiator,Altitude|2021,2021,Jeep,Gladiator,80th Anniversary|2021,2024,Jeep,Gladiator,Willys|2021,2024,Jeep,Gladiator,Texas Trail|2021,2023,Jeep,Gladiator,Willys Sport|2021,2023,Jeep,Gladiator,High Altitude|2022,2022,Jeep,Gladiator,Altitude|2023,2023,Jeep,Gladiator,Freedom|2024,2024,Jeep,Gladiator,NightHawk|2024,2024,Jeep,Gladiator,Jeep Beach|2024,2024,Jeep,Gladiator,Rubicon X|2024,2024,Jeep,Gladiator,High Tide|2024,2024,Jeep,Gladiator,Mojave X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52454-17
Zoro #
G806173974
UPC #
077848142162
Country of Origin
Mexico

Details

Vehicle Fits
2020,2023,Jeep,Gladiator,Overland|2020,2024,Jeep,Gladiator,Sport S|2020,2024,Jeep,Gladiator,Sport|2020,2024,Jeep,Gladiator,Rubicon|2020,2020,Jeep,Gladiator,Launch Edition|2020,2024,Jeep,Gladiator,Mojave|2020,2020,Jeep,Gladiator,Altitude|2021,2021,Jeep,Gladiator,80th Anniversary|2021,2024,Jeep,Gladiator,Willys|2021,2024,Jeep,Gladiator,Texas Trail|2021,2023,Jeep,Gladiator,Willys Sport|2021,2023,Jeep,Gladiator,High Altitude|2022,2022,Jeep,Gladiator,Altitude|2023,2023,Jeep,Gladiator,Freedom|2024,2024,Jeep,Gladiator,NightHawk|2024,2024,Jeep,Gladiator,Jeep Beach|2024,2024,Jeep,Gladiator,Rubicon X|2024,2024,Jeep,Gladiator,High Tide|2024,2024,Jeep,Gladiator,Mojave X

Description

Feel the wind in your hair and the sun's warmth on your face. Just flip back the Sunrider for Hardtop and you instantly have open-air fun. It's an all-weather, all-purpose, all-year answer to those bulky factory Freedom Panels.


It's the first and only product that provides hard top owners instant access to an open-air driving experience without leaving the front seat of their Jeep.


Isn't this the reason you said yes to a Jeep?


  • Ready-to-install with no drilling, no modifications

  • Includes pre-installed fabric-on-frame assembly, door rails and instructions

  • All-purpose, all-weather, year-round functionality

  • Made in North America


Details:


  • Fits: Jeep 2020-2024 Gladiator

  • Color: Black

  • Material: Premium Twill

  • Series: Sunrider

  • Top Type: Hardtop

  • Install Time: 0.5 Hours

  • Warranty: Limited Lifetime

  • Sold As: Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.