
Supertop Truck Bed Cap 2 Classic Black Diamond PVC Coated Sailcloth No Drill
Mfr # 77318-35
Zoro # G914018082
product price:Â $1,282.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77318-35
Zoro #
G914018082
UPC #
077848139124
Country of Origin
Mexico
Details
Vehicle Fits
Description
Based on consumer feedback, Bestop has improved the Supertop for Truck creating the ultimate in flexible storage and coverage for truck beds. The improved design allows for one-person operation and features removable fabric side panels.
- One person operation from the side of the truck
- Fully integrated bow system (no loose screws or bolts)
- Attaches with four clamps (included), No Drilling Required
- Include front bulkhead bar and tailgate bar for secure installation regardless of bed-liner
- Made with Heavy-duty Black Diamond fabric (Laminated PVC coated sailcloth that is mildew resistant and UV-protected)
- Removable and replaceable DOT-approved, tinted rear window panel
- Removable side window panels which roll into storage pocket
Details:
- Fits: Chevy/GMC 2019-2024 Silverado/Sierra 1500
- Color: Black Diamond
- Material: PVC Coated Sailcloth
- Series: Supertop
- Bed Length: 5.8 Foot
- Mount Style: No Drill
- Install Time: 2 Hours
- Warranty: 5 year
- Sold As: Each
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.