Supertop Truck Bed Cap For Dodge 2002-2008 Ram 1500/2500 6.5 Foot Bed Black Diamond Fabric

  • Mfr # 76304-35
  • Zoro # G614018207
product price: 
$
999.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76304-35
Zoro #
G614018207
UPC #
077848020613
Country of Origin
Mexico

Details

Vehicle Fits

Description

Built with the same core characteristics as Bestop's original version for Jeep, Supertop for Truck provides easy collapsibility and one-of-a-kind styling. Supertop for Truck takes truck bed coverage and storage to a new level by offering a more versatile, adaptable and cost effective alternative to fiberglass bed shells.


Made with our proven Black Diamond fabric that has excellent resistance to UV fading or mildewing in wet climates. Window panels zip in, zip out quickly so the top can be folded down like a convertible top providing 100 percent access to the bed.


  • No drilling required using quick-mount bed rail clamps

  • Great for 5th-wheel and bed-mounted hitches

  • Heavy-duty Black Diamond fabric with tinted windows

  • Front retainer bar provides a taut fit behind the cab

  • Corrosion-resistant frames and hardware with quick bow releases

  • OEM-quality YKK zippers throughout for reliability


Details:


  • Fits: Dodge 2002-2008 Ram 1500/2500

  • Color: Black Diamond

  • Material: Fabric

  • Series: Supertop

  • Bed Length: 6.5 Foot

  • Install Time: 1.5 Hours

  • Warranty: 5 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews