Supertop Truck Bed Cap For Toyota 2005-2019 Tacoma Black Diamond Fabric

  • Mfr # 76308-35

  • Zoro # G414018223


product price:  $949.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2005,2019,Toyota,Tacoma,
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76308-35
Zoro #
G414018223
UPC #
077848021283
Country of Origin
Mexico

Details

Vehicle Fits
2005,2019,Toyota,Tacoma,

Description

Built with the same core characteristics as Bestop's original version for Jeep, Supertop for Truck provides easy collapsibility and one-of-a-kind styling. Supertop for Truck takes truck bed coverage and storage to a new level by offering a more versatile, adaptable and cost effective alternative to fiberglass bed shells.


Made with our proven Black Diamond fabric that has excellent resistance to UV fading or mildewing in wet climates. Window panels zip in, zip out quickly so the top can be folded down like a convertible top providing 100 percent access to the bed.


  • No drilling required using quick-mount bed rail clamps

  • Great for 5th-wheel and bed-mounted hitches

  • Heavy-duty Black Diamond fabric with tinted windows

  • Front retainer bar provides a taut fit behind the cab

  • Corrosion-resistant frames and hardware with quick bow releases

  • OEM-quality YKK zippers throughout for reliability


Details:


  • Fits: Toyota 2005-2020 Tacoma

  • Color: Black Diamond

  • Material: Fabric

  • Series: Supertop

  • Bed Length: 5.0 Foot

  • Install Time: 1.5 Hours

  • Warranty: 5 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.