This item is Discontinued.

Bestop Supertop Ultra Squareback Soft Top For Jeep 2007-2018 Wrangler JK 4 Door 54724-17

This item is Discontinued.

Bestop

Supertop Ultra Squareback Soft Top For Jeep 2007-2018 Wrangler JK 4 Door (Discontinued)

Mfr # 54724-17
Zoro # G606128846
UPC # 77848138967
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54724-17
Zoro #
G606128846
UPC #
77848138967
Country of Origin
Mexico

Details

Vehicle Fits

Description

The Supertop Ultra is our most advanced soft top for the Jeep Wrangler! The Supertop Ultra can fully retract with our patent-pending guide track system. The enhanced Sunrider sunroof bathes all passengers in open air.


Patented lift assist makes it simple for one person to shift the top from fully retracted to Sunrider position.


  • Run the Supertop Ultra four ways: fully-enclosed, Sunrider open, Safari-style bikini or fully open

  • Can be operated confidently thanks to Bestop patented guide track system assisting in putting the top up or down

  • Features traditional square-back profile consistent with traditional Jeep silhouette

  • Combination of zippers and zipper-less channels makes window install and removal seamless

  • When retracted the top smoothly and neatly folds behind rear seats

  • Made of high-grade premium fabric that maintains its shape in all temperatures, is mildew resistant and contains UV inhibitor


Details:


  • Fits: Jeep 2007-2018 Wrangler JK 4 Door

  • Color: Black

  • Material: Premium Twill

  • Series: Supertop Ultra

  • Style: Squareback

  • Top Type: Soft Top

  • Install Time: 4 Hours

  • Warranty: Limited Lifetime

  • Product Note: Ships in two boxes: Box 1: Soft Goods 50723-17 (077848141783) - Weight 53 lbs; Box 2: Hardware 50722-01 (077848141776) - Weight 53 lbs

  • Sold As: Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.