Zoro Homepage

The SunScreen For Jeep '18-Current Wrangler JL Mesh

  • Mfr # 52407-11

  • Zoro # G214018119


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52407-11
Zoro #
G214018119
UPC #
077848148461
Country of Origin
Mexico

Details

Vehicle Fits

Description

As Jeep owners, we love being out in the sun, but the heat and harmful UV rays can quickly become a problem. That's where our Sunscreen comes in.


Perfect for those days when you want to enjoy the open air without the harsh effects of the sun, this innovative solution allows you to roll it out when you need it, and easily roll it back when you don't.


Designed for most Bestop soft tops, this sunscreen can be used without needing to remove your top, so you can switch between an open, screened, or closed top in no time. Enjoy the best of both worlds-open-air freedom with protection from the sun's rays, all without the hassle of changing your tops.


Whether you're hitting the trails or cruising through town, our Sunscreen gives you the freedom to stay protected and comfortable, all while keeping your Jeep top exactly how you want it.


  • Quick installation - no drilling required

  • UV-resistant fabric that stands up to the elements and will not fade

  • Durable edging designed to resist fraying


Note: Not compatible with the Trektop, the Trektop Pro or factory Freedom panels


Details:


  • Fits: Jeep '18-Current Wrangler JL

  • Color: Mesh

  • Top Type: Sunrider for Hardtop

  • Install Time: 0.5 Hours

  • Warranty: 3 year

  • Product Note: Sunrider for Hardtop

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.