Trailmax II Pro Front Passenger Seat For Jeep 1976-1986 CJ7 All Vinyl

  • Mfr # 39450-01

  • Zoro # G714036606


product price:  $511.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Vehicle Fits
1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,Renegade|1977,1979,Jeep,CJ7,Golden Eagle|1980,1980,Jeep,CJ7,Golden Hawk|1980,1983,Jeep,CJ7,Laredo|1982,1983,Jeep,CJ7,Limited|1985,1986,Jeep,CJ7,Laredo|1987,1990,Jeep,Wrangler,Laredo|1987,1988,Jeep,Wrangler,Sport|1987,1995,Jeep,Wrangler,|1987,1993,Jeep,Wrangler,|1988,1988,Jeep,Wrangler,S|1988,1992,Jeep,Wrangler,Islander|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande|1997,2002,Jeep,Wrangler,Sport|1997,2006,Jeep,Wrangler,|1997,2002,Jeep,Wrangler,SE|1997,2002,Jeep,Wrangler,Sahara|2002,2002,Jeep,Wrangler,X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39450-01
Zoro #
G714036606
UPC #
77848028091
Country of Origin
Mexico

Details

Vehicle Fits
1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,Renegade|1977,1979,Jeep,CJ7,Golden Eagle|1980,1980,Jeep,CJ7,Golden Hawk|1980,1983,Jeep,CJ7,Laredo|1982,1983,Jeep,CJ7,Limited|1985,1986,Jeep,CJ7,Laredo|1987,1990,Jeep,Wrangler,Laredo|1987,1988,Jeep,Wrangler,Sport|1987,1995,Jeep,Wrangler,|1987,1993,Jeep,Wrangler,|1988,1988,Jeep,Wrangler,S|1988,1992,Jeep,Wrangler,Islander|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande|1997,2002,Jeep,Wrangler,Sport|1997,2006,Jeep,Wrangler,|1997,2002,Jeep,Wrangler,SE|1997,2002,Jeep,Wrangler,Sahara|2002,2002,Jeep,Wrangler,X

Description

Our Pro seat line is the best we offer so you can replace worn-out, lumpy, uncomfortable factory seats with the ergonomic design made with the highest-quality materials.


Make first-class comfort, function, affordability and durability yours. 1997-2002 and 2003-2006 Wranglers require Seat Adapter Brackets sold separately. Seats sold individually.


  • Atlas Frame for super-solid structure that gives shape and support to entire seat

  • High-back bucket seat with 20-position racheting lever recline

  • 4-way adjustable headrest and enhanced seat bolsters

  • V-ROR variable-resistance springs respond to increasing pressure with increased support

  • Bolster-Boosters reinforcement for better support and comfort

  • Ultimate Foam closed-cell seat material is treated for water-resistance and flame retardance

  • Classified as FMVSS 302 and 207 Compliant in Flammability ratings

  • Elastized map pocket on seat back

  • Choose best-quality all-automotive vinyl upholstery, or premium fabric center panel with vinyl sides, back and bolsters


Please note: Trailmax II seats do not have the factory fold-and-tumble forward operation.


Seats may need adapters depending on the year of the Jeep. Please check installation guide for specifics.


Details:


  • Fits: Jeep 1976-1986 CJ7

  • Color: Black Crush

  • Material: All Vinyl

  • Location: Front Passenger Side

  • Series: Trailmax II Pro

  • Seat Type: High Back Bucket

  • Install Time: 1 Hour

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.