
Trailmax II Sport Front High Back Bucket Seat For Jeep 1976-1986 CJ7 All Vinyl
Mfr # 39434-01
Zoro # G714036613
product price:Â $474.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fits
1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,Renegade|1977,1979,Jeep,CJ7,Golden Eagle|1980,1980,Jeep,CJ7,Golden Hawk|1980,1983,Jeep,CJ7,Laredo|1982,1983,Jeep,CJ7,Limited|1985,1986,Jeep,CJ7,Laredo|1987,1990,Jeep,Wrangler,Laredo|1987,1988,Jeep,Wrangler,Sport|1987,1995,Jeep,Wrangler,|1987,1993,Jeep,Wrangler,|1988,1988,Jeep,Wrangler,S|1988,1992,Jeep,Wrangler,Islander|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande|1997,2002,Jeep,Wrangler,Sport|1997,2006,Jeep,Wrangler,|1997,2002,Jeep,Wrangler,SE|1997,2002,Jeep,Wrangler,Sahara|2002,2002,Jeep,Wrangler,X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39434-01
Zoro #
G714036613
UPC #
77848028022
Country of Origin
Mexico
Details
Vehicle Fits
1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,Renegade|1977,1979,Jeep,CJ7,Golden Eagle|1980,1980,Jeep,CJ7,Golden Hawk|1980,1983,Jeep,CJ7,Laredo|1982,1983,Jeep,CJ7,Limited|1985,1986,Jeep,CJ7,Laredo|1987,1990,Jeep,Wrangler,Laredo|1987,1988,Jeep,Wrangler,Sport|1987,1995,Jeep,Wrangler,|1987,1993,Jeep,Wrangler,|1988,1988,Jeep,Wrangler,S|1988,1992,Jeep,Wrangler,Islander|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande|1997,2002,Jeep,Wrangler,Sport|1997,2006,Jeep,Wrangler,|1997,2002,Jeep,Wrangler,SE|1997,2002,Jeep,Wrangler,Sahara|2002,2002,Jeep,Wrangler,X
Description
A truly great value in a replacement seat that boasts many of the Trailmax II Pro seat features. Built for comfort, support and durability, it's a best-buy.
- Rotary recliner dial on both sides of seat
- Atlas Frame for super-solid structure that gives shape and support to entire seat
- High-back bucket seat with 20-position racheting lever recline
- V-ROR variable-resistance springs respond to increasing pressure with increased support
- Ultimate Foam closed-cell seat material is treated for water-resistance and flame retardance
- Classified as FMVSS 302 and 207 Compliant in Flammability ratings
- Elastized map pocket on seat back
- Choose best-quality all-automotive vinyl upholstery, or premium fabric center panel with vinyl sides, back and bolsters
Please note: Trailmax II seats do not have the factory fold-and-tumble forward operation.
Seats may need adapters depending on the year of the Jeep. Please check installation guide for specifics.
Details:
- Fits: Jeep 1976-1986 CJ7
- Color: Black Crush
- Material: All Vinyl
- Location: Front
- Series: Trailmax II Sport
- Seat Type: High Back Bucket
- Install Time: 1 Hour
- Warranty: 1 year
- Sold As: Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.