TrekStep Truck Bed Step Rear Mount For Ram 2019-2024 2500/3500 Passenger Side Black

  • Mfr # 75520-15

  • Zoro # G613991846


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75520-15
Zoro #
G613991846
UPC #
077848144777
Country of Origin
Mexico

Details

Vehicle Fits

Description

Many new pickups have a step indent in their bumpers, but it's not that easy to use. TrekStep has one job - make that step up into the bed from the rear corner more convenient and stable.


With heavy-duty construction, TrekStep belongs on every working truck out there. Super-tough, black powder-coat finish says no to rust or corrosion.


  • Linkage arms and mounting brackets are made of high-strength, die cast aluminum alloy

  • Provides about 6 inch to 8 inch inches of downward extension depending on the application

  • Step plate is non-skid, powder-coated, high strength extruded aluminum

  • TrekStep Rear-mount supports up to 300 pounds of weight

  • Easy bolt-on installation in about 15 minutes in most applications


Details:


  • Fits: Ram 2019-2024 2500/3500

  • Color: Black

  • Material: Extruded Aluminum

  • Location: Passenger Side Rear

  • Series: TrekStep

  • Mount Style: Bolt On

  • Install Time: 1 Hour

  • Warranty: 3 year/100k miles

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.