Zoro Homepage

Trektop Pro Window Storage Bag For Jeep 2007-18 Wrangler JK Black

  • Mfr # 42811-01

  • Zoro # G314018163


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Unlimited Rubicon|2007,2017,Jeep,Wrangler,Unlimited Sahara|2007,2010,Jeep,Wrangler,Unlimited X|2010,2017,Jeep,Wrangler,Unlimited Sport|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42811-01
Zoro #
G314018163
UPC #
77848127992
Country of Origin
Mexico

Details

Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Unlimited Rubicon|2007,2017,Jeep,Wrangler,Unlimited Sahara|2007,2010,Jeep,Wrangler,Unlimited X|2010,2017,Jeep,Wrangler,Unlimited Sport|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,

Description

Trektop Pro window panels are unlike anything used on other soft tops this Window Storage Portfolio is the solution.


It stores the glass side windows and rear glass hatch window between fabric layers to help prevent scratches or dings.


  • An industry leading 30 day Satisfaction Guarantee and Warranty is included for the ultimate in purchase protection.

  • Compatible with Trektop Pro soft top windows only


Details:


  • Fits: Jeep 2007-18 Wrangler JK

  • Color: Black

  • Series: Trektop Pro

  • Install Time: 0.25 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.