Underseat LockBox For Jeep 07-18 Wrangler JK 4-Door 08-10 Wrangler JK 2-Door
- Mfr # 42642-01
- Zoro # G814018229
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Unlimited Rubicon|2007,2017,Jeep,Wrangler,Unlimited Sahara|2007,2010,Jeep,Wrangler,Unlimited X|2010,2017,Jeep,Wrangler,Unlimited Sport|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42642-01
- Zoro #
- G814018229
- UPC #
- 077848099343
- Country of Origin
- Mexico
- Vehicle Fits
- 2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Unlimited Rubicon|2007,2017,Jeep,Wrangler,Unlimited Sahara|2007,2010,Jeep,Wrangler,Unlimited X|2010,2017,Jeep,Wrangler,Unlimited Sport|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,
Description
Security is always an issue for Wrangler owners as thieves think the vehicle is an easy target. In warm weather when the doors are off or with no top on, your Wrangler could be very theft-friendly.
You need to have a secure place to put your smaller valuables or personal protection and our Underseat Storage Lock Boxes are the solution.
Pick-resistant key locks and 16-gauge carbon steel construction with ample storage volume make our Lock Boxes a must-have item.
- Will not fit 2011-2018 JK 2-door
- Includes relocation kit for Unlimited with new wiring plug
- Secure to factory seat mounting points with your factory seat riser bolts
- 16 inch long, 5.75 inch wide, 2.87 inch high
- Excellent storage solution to conceal valuables and personal protection
- Does not interfere with driver's seat adjustment
- No drill install
- Made of heavy-duty, 16 gauge carbon steel, with textured black powder coat
- Secures with high-tech, pick-resistant lock and comes with two keys
Details:
- Fits: Jeep 2007-18 Wrangler JK
- Size: 16x5.75x2.87
- Color: Black
- Material: Carbon Steel
- Location: Passenger Side
- Mount Style: No Drill
- Install Time: 0.25 Hours
- Warranty: 1 year
- Sold As: Each
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.