Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Replacement Set Fits Sailcloth Replace-A-Top 79146, Supertop 54722, Factory Soft Top

  • Mfr # 58135-35

  • Zoro # G514018178


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2011,2017,Jeep,Wrangler,|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2011,2017,Jeep,Wrangler,Unlimited Rubicon|2011,2017,Jeep,Wrangler,Unlimited Sahara|2011,2017,Jeep,Wrangler,Unlimited Sport|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58135-35
Zoro #
G514018178
UPC #
77848091897
Country of Origin
Mexico

Details

Vehicle Fits
2011,2017,Jeep,Wrangler,|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2011,2017,Jeep,Wrangler,Unlimited Rubicon|2011,2017,Jeep,Wrangler,Unlimited Sahara|2011,2017,Jeep,Wrangler,Unlimited Sport|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,

Description

Tinted window kits include two rear side window panels and one rear window curtain.


  • Replaceable heat-sealed windows (18 percent tint) meet U.S. and Europe regulations

  • Heavy-duty molded tooth zippers allow for easy window installation and removal

  • Exterior fabric color matches Bestop and factory original soft tops


Details:


  • Fits: Jeep 2011-2018 Wrangler JK 4 Door

  • Color: Black Diamond

  • Material: Sailcloth

  • Window Type: Tinted

  • Install Time: 0.5 Hours

  • Warranty: 1 year

  • Product Note: Fits Sailcloth Replace-A-Top 79147, Supertop 54723, Factory Soft Top

  • Sold As: Set

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.