Zoro Homepage

Windshield Channel For Jeep 2007-2018 Wrangler JK Black

  • Mfr # 55013-01

  • Zoro # G914018181


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55013-01
Zoro #
G914018181
UPC #
077848092924
Country of Origin
Mexico

Details

Vehicle Fits

Description

It's nice to know that Bestop has you covered if replacement of your windshield header assembly becomes necessary.


  • Replaces factory header and can be used with Trektop NX, Supertop NX and OE tops

  • Factory-style construction using composite plastic header material

  • 2-piece OEM style construction steel and composite plastic header for JK

  • Kits includes Header Assembly and OEM style latches

  • Not compatible with Bikini Top installations which require separate header channel


Details:


  • Fits: Jeep 2007-2018 Wrangler JK

  • Color: Black

  • Install Time: 0.5 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.